VWR® Plate Strip Films 2×8, Polyester
Catalog #: 60941-068
Supplier: VWR International
Specifications
- Optical property:Transparent
- Sterility:Sterile
- Description:Polyester 2×8 films
- Thickness:77,5 µm
- Cat. no.:60941-068
Specifications
About this item
Polyester 2×8 strip films are identical to polyester films in material and adhesive, but designed for sealing only one or two 8-well rows at a time on either strip-well plates or standard plates whenever rows must be selectively protected or accessed.
- Seal selectively, one or two rows at a time
- Can use as secondary seal over previously pierced films
- Recommended temperature range −40 to +120 °C
Each film L×D: 103,2×19,1 mm, including two removable positioning tabs; long dimension with tabs removed is 82,6 mm.
Packaging: Sterile product is packaged in tamper evident bags of 50/bag.
Customers Who Bought This Also Bought