SP Bel-Art Sterileware® Scoop An' Bag™ Sampler, Sterile Polystyrene, Bel-Art Products, a part of SP
Catalog #: 60917-207
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:60 ml (2 oz.)
- Cat. no.:60917-207
- Bowl Dimensions (W×L×H):7.8×4.1×2.9 cm (3¹⁄₁₆×1⅝×1⅛")
- Handle Length:12.7 cm (5")
- L×W×H:20.5 x 4.1 x 2.9 cm (8¹⁄₁₆ x 1⅝ x 1⅛")
- Supplier No.:369100000
Specifications
About this item
Sample collection system includes a sterile 60 mL (2oz.) sampling scoop and sterile 11.4x22.9 cm (4½x9”), 540 mL (18.3oz.) volume polyethylene twirl-type bag with large label area to hold the sample.
- Sterile polystyrene scoop construction
- Provided in polyethylene bag
- Lot stamped for accurate lot tracing
- Scoop features a flat bottom
The one-piece scoop is made from white, high-impact, FDA-grade polystyrene plastic, with a long handle to keep the hand away from the sample.
A flat bottom allows the scoop to remain upright for use as a weighing boat or to be placed on a flat surface. Included are 50 individually sealed and sterilized wrapped sets per box, all ready for one-time use and disposal.
Lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.
Customers Who Bought This Also Bought