Corning® Disposable Phenolic Threaded Screw Cap with Rubber Liners, Corning
Catalog #: 60827-110
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:13-415
- Color:Black
- Description:Disposable phenolic cap with rubber liner
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Cat. no.:60827-110
- Supplier No.:99999-13
Specifications
About this item
These disposable Corning® caps are made from phenolic resin and are autoclavable at 121°C
- Available in different sizes
They are provided with a white rubber liner.
Customers Who Bought This Also Bought