KIM-KAP® Caps, Disposable, Polypropylene, Kimble Chase
Catalog #: 60825-812
Supplier: DWK LIFE SCIENCES S. DE R.L. DE MX
Specifications
- Color:Natural
- Cat. no.:60825-812
- For Tube O.D.:20 mm
- Supplier No.:73660-20
Specifications
About this item
These KIM caps are designed to fit culture tubes with outer diameters ranging from 13 mm to 38 mm.
- Autoclavable
- Color coded
Customers Who Bought This Also Bought