VWR® Culture Tubes, Plastic, without Caps
Catalog #: 60818-615
Supplier: VWR International
Specifications
- Capacity:14 ml
- Ø:17 mm
- Sterility:Non sterile
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Height:100 mm
- Packaging:Bulk
Specifications
About this item
Disposable, endotoxin-free tubes are available in clear polystyrene or clear polypropylene.
- Clear polystyrene or polypropylene fabrication
- Autoclavable
- Disposable
- Endotoxin-free
Polypropylene tubes are autoclavable. Supplied without caps.
Ordering information: VWR® Plug-Type Caps in polyethylene are available separately for these tubes.
Customers Who Bought This Also Bought