Nalgene® Heavy-Duty Cylindrical Tanks with Spigot, LLDPE, Thermo Scientific
Catalog #: 60464-087
Supplier: Thermo Fisher Scientific
Specifications
- Volume:208 L (55 gal.)
- Material:HDPE
- Cat. no.:60464-087
- O.D.:56 cm (22")
- Depth:91 cm (36")
- Supplier No.:11102-0055
Specifications
About this item
Heavy-duty construction provides extra rigidity so the tanks hold shape well over time.
Equipped with polypropylene needle spigot, stepped flange at rim, and overlapping skirted polyethylene cover. Graduated in gallons and liters, with the exception of tanks 60464-027 and 60464-032, which are graduated in gallons only. Good chemical resistance and tolerant of a wide range of temperatures. Not autoclavable.
Customers Who Bought This Also Bought