Order Entry
ContactUsLinkComponent
1000 Series GASTIGHT* Syringe, Point Style 5
GASTIGHT® 1000 Series Syringes, Hamilton
Catalog #: 60376-561
Supplier:  Hamilton
1000 Series GASTIGHT* Syringe, Point Style 5
GASTIGHT® 1000 Series Syringes, Hamilton
Catalog #: 60376-561
Supplier:  Hamilton
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Volume:
    1000 µl (1 ml)
  • Description:
    Model 1001 LTN Syringe
  • Needle Length:
    50.8 mm (2")
  • Point Style:
    5
  • Gauge:
    22
  • Supplier No.:
    81343

Specifications

About this item

The 1000 series is a mid volume Gastight® syringe. Gastight® syringes are ideal for dispensing both liquids and gases. They have a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.

This series of syringes is ideal for dispensing volumes from 100μL up to 100mL

A variety of different terminations and needle options are available. Syringe Terminations: Removable needle syringes are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. This termination also allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Luer tip syringes feature needles that are removable and fit over a ground glass hub which is tapered in the shape of a male luer. This termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination also increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.

Luer tip cemented needle syringes are mid-volume syringes in which the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.

Needle Point Styles: Point style 2 is a sharp, beveled, curved, non-coring needle point recommended for septum penetration. Point style 3 is a blunt needle point for use with HPLC injection valves and for sample pipetting. Point style 5 is a conical needle with side port for penetration of septa, thin-gauged vinyls, and plastics without coring.

Ordering information: For additional available needle points or gauges, contact your Avantor representative.
Customers Who Bought This Also Bought