To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Volume:10 µl
- Description:Model 1801 N Syringe
- Min. temperature:10°C (50°F)
- Needle length:50.8 mm (2")
- Point style:2
- Gauge:26s
- Supplier No.:84875
Specifications
About this item
The 1800 series is the reinforced plunger version of the 1700 series syringe. Attached to the flange of the syringe is a removable blue syringe holder that prevents heat transfer, dispense inaccuracies and plunger blow outs. It also provides support to small volume plungers that are prone to bending during injection.
- Reinforced, protected plunger
- Ideal for dispensing both liquids and gases in volumes from 1 up to 500 µL
- Gas sterilisable
- Stainless steel, borosilicate glass and PTFE fluid path
They have a precision machined PTFE plunger tip which creates a leak-free seal
Cemented needles for low volume syringes are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
Removable needles are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. This termination also allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
Needle point style 2 is a sharp, beveled, curved, non-coring needle point recommended for septum penetration.