Order Entry
ContactUsLinkComponent
7000 Series MODIFIED MICROLITER* Syringe, Point Style 2
Microliter™ 7000 Series Syringes, Hamilton
Catalog #: 60374-012
Supplier:  Hamilton
7000 Series MODIFIED MICROLITER* Syringe, Point Style 2
Microliter™ 7000 Series Syringes, Hamilton
Catalog #: 60374-012
Supplier:  Hamilton
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Max. pressure:
    413.7 bar (6000 psig)
  • Max. temperature:
    115°C (239°F)
  • Volume:
    5 µl
  • Description:
    Model 7105 KH Syringe
  • Min. temperature:
    10°C (50°F)
  • Standard needle dead volume:
    0 µL
  • Needle Length:
    70 mm (23/4")
  • Point Style:
    2
  • Gauge:
    24
  • Supplier No.:
    88011

Specifications

About this item

7000 Series syringes feature a unique modified Microliter™ design based on the dead volume-free principle of positive displacement

Syringe Termination: A knurled hub is used exclusively on 7000 Series syringes. The hub handles up to 6000psig maximum injection pressure. The needle is removable, but with a limited number of gauges available because the plunger is fitted inside the needle. Autoclavable when disassembled. Gas sterilizable. Repeated autoclaving will shorten syringe life.

Needle Point Styles:

Point style 2 is a sharp, beveled, curved, non-coring needle point recommended for septum penetration.

Point style 3 is a blunt needle point for use with HPLC injection valves and for sample pipetting.

A fine tungsten wire plunger extends through the whole length of the syringe through to the needle end. Ideal for dispensing volumes from 0.05μL up to 5μL. Fluid path includes SST and tungsten.

Ordering information: For available needle gauges, lengths, and point styles to optimize the syringe for custom applications, contact your Avantor representative.
Customers Who Bought This Also Bought