Order Entry
ContactUsLinkComponent
CANNULA SS GA 20 X 460MM
Synthware Cannula, Stainless Steel, Kemtech America
Catalog #: 60005-096
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
CANNULA SS GA 20 X 460MM
Synthware Cannula, Stainless Steel, Kemtech America
Catalog #: 60005-096
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Needle Length:
    460 mm
  • I.D.×O.D.:
    0.90×0.60 mm
  • Gauge:
    20
  • Supplier No.:
    C702018

Specifications

About this item

Designed for the transfer and handling of air sensitive materials.

  • Stainless steel construction
  • 16, 18, 20 and 22 guage available
  • Various lengths available
Customers Who Bought This Also Bought