Order Entry
ContactUsLinkComponent
NEEDLE SYRINGE 200MM
Synthware Syringe Needles, Stainless Steel, Kemtech America
Catalog #: 60004-794
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
NEEDLE SYRINGE 200MM
Synthware Syringe Needles, Stainless Steel, Kemtech America
Catalog #: 60004-794
Supplier:  Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Length:
    200.0 mm (7.87")
  • O.D.:
    1.2 mm
  • Supplier No.:
    S380221

Specifications

About this item

Stainless steel needles are designed with extra length for solvent retrieval.

  • Stainless steel construction
  • Luer lock design

These long needles are ideal for solvent retrieval.

Customers Who Bought This Also Bought