Synthware Low Form Dewar Flasks, Hemispherical, Kemtech America
Catalog #: 60001-188
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Capacity:0.5 L
- Description:Dewar flask
- Ext.Ø:140 mm
- Int. height:65 mm
- Cat. no.:60001-188
- For Flask Size:500 ml (16.9 oz.)
- Supplier No.:F240500
Specifications
About this item
Flask size shown is the maximum capacity flask that will fit inside the dewar.
- Heavy wall borosilicate inner construction
- Aluminum housing
- Weighted metal base
Hemispherical dewars work great with flasks up to the size listed.
Customers Who Bought This Also Bought