Synthware Inlet Adapters, Fritted, Kemtech America
Catalog #: 60000-200
Supplier: Kemtech America
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- ST Joint:24/40
- Height:95 mm
- Cat. no.:60000-200
- Supplier No.:A832440
Specifications
About this item
An extra-coarse disc prevents solids from being introduced into the reaction system during liquid transfer.
- Extra-coarse disc
- Inner [ST] joint
- With hose connection
The hose connection ext. Ø is 8 mm.
Customers Who Bought This Also Bought