Kik-Step® Step Stools, Cramer
Catalog #: 59075-440
Supplier: Cramer
Small Business Enterprise
Specifications
- Load Capacity:350 lbs.
- Color:Black
- Description:Rolling step stool, 16" dia base
- Height:14"
- Cat. no.:59075-440
- Supplier No.:1001-92
Specifications
About this item
These rolling step stools are constructed of solid steel.
- Wrap-around bumper
- Weight-activated retractable casters
- Painted in durable, mar-resistant powder epoxy
Shipping weight: 10 lbs.
Ordering information: Manufacturer’s ten-year limited warranty. Available in 11 colors with black ribbed safety steps.
Customers Who Bought This Also Bought