Order Entry
ContactUsLinkComponent
Single-Speed Blender, 1L
Single-Speed Blenders, 1 L, Waring
Catalog #: 58977-023
Supplier:  Waring Products
UL Listed
Single-Speed Blender, 1L
Single-Speed Blenders, 1 L, Waring
Catalog #: 58977-023
Supplier:  Waring Products
UL Listed

Specifications

  • Material:
    Stainless Steel
  • Electrical:
    120 V, 50/60 Hz
  • Supplier No.:
    700S

Specifications

About this item

For rapid pulping or mixing

Removable containers of heat-resistant glass or stainless steel have a 1 L working capacity. The 0.5 hp motor revolves blades at 22000 rpm. Enameled metal base.

Widely used for emulsifying and for blending cosmetics, vitamins, paint and varnish, paper, biologicals, and oils.

Certifications: The 120V models are UL listed.
Ordering information: Supplied complete with two-piece lid.
Customers Who Bought This Also Bought