Order Entry
ContactUsLinkComponent
Standard Bags
Stomacher® Bags for Stomacher® 3500 Lab Blender Series, Seward
Catalog #: 58976-945
Standard Bags
Stomacher® Bags for Stomacher® 3500 Lab Blender Series, Seward
Catalog #: 58976-945

Specifications

  • Description:
    Standard bags for Stomacher® 3500
  • Cat. no.:
    58976-945
  • Supplier No.:
    030020316

Specifications

About this item

The Stomacher® Bag range has been designed to fulfil all applications from sample blending, straining and storage, including bags designed for extensive blending (processes requiring more than 15 minutes on the machine) and small samples for life science applications.

  • Made from high quality food grade virgin LDPE granule extruded to 65 µm film thickness
  • Withstand extensive blending without tears or perforation
  • Low cost option for sample preparation with no risk of cross contamination between samples
  • Irradiated sterile

Bags for the Stomacher® 3500 have a capacity of 400 to 3500 ml. Compatible with all lab blenders and homogenizers.

Ordering information: Irradiation certificates are available on request.
Customers Who Bought This Also Bought