Order Entry
ContactUsLinkComponent
Platform Head
Vortex Genie® Mixers, Scientific Industries
Catalog #: 58815-212
Platform Head
Vortex Genie® Mixers, Scientific Industries
Catalog #: 58815-212

Specifications

  • Description:
    Platform Head Only, 15.2 cm (6")
  • Cat. no.:
    58815-212
  • For Use With:
    SI-T246, SI-T236, G560E, SI-0236, SI-0246, SI-A236, SI-A236, SI-A246, SI-P236, SI-P246, SI-A536, SI-A546
  • Supplier No.:
    146-6005-00

Specifications

About this item

Vortex Genie® Mixers are available in multiple models and with a vast array of available platforms and accessories.

Optional accessories vastly increase the versatility of the vortexers. The TurboMix™ attachment provides hands-free, simultaneous, extremely vigorous vortexing and mixing of up to 12 microtubes. It is designed for cell disruptions and other glass bead procedures and pellet resuspensions. The Multiple Sample Starter Set accessory includes a 15.2 cm (6") platform with one 60-microtube insert for 0.5–2.0 mL tubes and one microplate insert. The Large Sample Set accessory includes a recessed platform and two elastic bands for securing large flasks and beakers up to 500 mL. Also includes one foam insert each for 9–16 mm test tubes, 16–29 mm test tubes, 29–37 mm test tubes, and one customizable blank foam insert. The Two-Tier Insert for Microplate accessory fits into the 15.2 cm (6") Platform Head Only.

  • Available with a vast array of accessories
  • Digital Vortex-Genie features digital time and speed setting, touch or continuous mode
  • Two-year manufacturer's warranty

Vortex Genie® Mixers are available in multiple models and with a vast array of available platforms and accessories.

The Vortex Genie 1 touch mixer provides stronger handheld vortexing.

Optional accessories vastly increase the versatility of the vortexers. The TurboMix™ attachment provides hands-free, simultaneous, extremely vigorous vortexing and mixing of up to 12 microtubes. It is designed for cell disruptions and other glass bead procedures and pellet resuspensions. The Multiple Sample Starter Set accessory includes a 15.2 cm (6") platform with one 60-microtube insert for 0.5–2.0 ml tubes and one microplate insert. The Large Sample Set accessory includes a recessed platform and two elastic bands for securing large flasks and beakers up to 500 ml. Also includes one foam insert each for 9–16 mm test tubes, 16–29 mm test tubes, 29–37 mm test tubes, and one customizable blank foam insert. The Two-Tier Insert for Microplate accessory fits into the 15.2 cm (6") Platform Head Only.

Economical and easy-to-use, it features violent high-speed vortexing action for maximum agitation in problem applications. Operator simply holds the container on the mixing head and the mixer starts automatically at maximum speed. Stops on release. The familiar Vortex Genie 2 mixers accept a large range of snap-on accessories for variable speed mixing, from gentle shaking to violent vortexing of most containers up to 500 ml. Select touch-on or continuous operation. The timed Vortex Genie 2T mixer includes a timer function in either continuous untimed, touch, or hands-free mode. Touch mode: 1–60 seconds. Hands-free mode: 1–60 minutes. The Digital Vortex Genie 2 mixer is ideal for applications that require vortexing/shaking of various types/sizes of tubes, vials, bottles, or plates, includes digital control and display of speed, time, accuracy, reproducibility, and repeatability. Touch mode: 1–99 seconds. Hands-free mode: 1–99 minutes. All models are built of a solid 4 kg (8.8 lbs.) cast-metal base with rubber feet that prevent “walking.”

Certifications: CE marked. cETLus, ETL listed.
Ordering information: Additional Vortex-Genie accessories (sold separately) provide for hands-free operation and increased throughput.
Delivery: Supplied with manufacturer’s two-year warranty on all models. The Vortex Genie 1 is supplied with a quick change standard pop-off cup to accommodate single test tubes. The Vortex Genie 2, 2T, and digital models are supplied with a quick-change standard cup for single test tubes and a 7.6 cm (3") platform for beakers, flasks, and multiple test tubes.
Customers Who Bought This Also Bought