To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Dimensions:12×18"
- Description:Chex-All® II Instant-seal pouches
- Cat. no.:58753-194
- Supplier No.:024018
Specifications
About this item
Instant self-seal sterilization pouches for use in steam autoclaves or ethylene oxide sterilizers provide a barrier to maintain sterility after the sterilization process.
- Self-sealing sterilization Pouches for use in steam and ethylene oxide
- Pre-printed indicator inside and outside the pouch
- Features triple-sealed paper/plastic film to ensure the security of contents
- Chemical indicator provides distinct color change from yellow to black in steam and also provides a distinct color change from red to green in EO
- Made of 2.5 mm plastic and 73 to 74 gram paper
Chex-All® II pouches offer breathability, a sterile barrier, and the advantage of pre-printed chemical indicators (both inside and outside the pouch) along with the convenience of self-sealing pouches. ¾" wide adhesive line guarantees a strong seal that will not be affected by steam or ethylene oxide exposure. Chex-All® II pouches are for use in steam and ethylene oxide, eliminating the need for two sets of pouches. Chex-All® pouches are validated for double pouch packaging.