Market Forge Sterilmatic® STM-E/EL, Steam Pressure Sterilizer, Crown Steam
Catalog #: 58700-019
Supplier: Market Forge
Specifications
- Description:Laboratory model sterilizer, analog, STM-EL
- Operating pressure:1 atm, 100 kPa (15 psi)
- Electrical:208, 240 or 220 V, 60 Hz
- Capacity:85 L (3 cu.ft.)
- Dimensions:47.5Wx76.2Dx70.1H cm (18.69W×30.0D×27.63"H)
- Weight:68 kg (150 lbs.)
- Supplier No.:95-3441
Specifications
About this item
Sterilizing cycle is fully automatic, time-controlled and model STM-E has built-in temperature control which provides 250 °F (121 °C). Model STM-EL features adjustable temperature control that can be set anywhere from 230 to 250°F (110 to 121°C) range.
- Thermometer 180 to 300 °F (82 to 149 °C)
- 0 to 30 lbs. steam gauge
- 0 to 60 min timer
- Thermostatic steam trap
- Signal light
- Flat perforated steam baffle
- Removable pan supports
- Adjustable 4 to 6" bullet feet
All models have operating controls that are located at the top, front of the Sterilizer. Pressure is automatically and quickly exhausted and the power supply is shut off at the end of the cycle. Slow exhaust can be selected for sterilizing liquids. All models are manual fill, have a safety valve, low water cut-off and include automatic temperature control.
Shipping weight, all models: 77 kg (169 lbs.).
Certifications: CSA certified.
Ordering information: 90-day parts and labor warranty, one-year parts warranty
Customers Who Bought This Also Bought