AdjusTable® Workstations, Stainless Steel Solid Top with Overshelves, Stainless Steel Base, Eagle MHC™
Catalog #: 58203-012
Supplier: Eagle Group
Specifications
- Description:Brushed stainless solid top, with stainless steel wire overshelves and stainless steel base
- Height:63"
- Cat. no.:58203-012
- W×D:60×30"
- Shipping Weight:113 lbs.
- Capacity:600 lbs.
- Supplier No.:WOAS3060T
Specifications
About this item
16 gauge Type 304 brushed stainless steel top.
- Base features 1 stainless steel wire shelf and 1 stainless steel plated C-frame
- Worsurface height: 34.5"
Ordering information: Include two 63" stainless steel posts and two 33" stainless steel posts and two 14" wide stainless steel wire overshelves.
Customers Who Bought This Also Bought