AdjusTable® Workstation, Stainless Steel Solid Top, Chrome Base, Eagle MHC™
Catalog #: 58202-834
Supplier: Eagle Group
Specifications
- Base/Leg Material:Stainless steel
- Worksurface Material:Stainless steel
- Description:Workstation with solid top
- Height:34½"
- Cat. no.:58202-834
- W×D:36×30"
- Shipping Weight:75 lbs.
- Capacity:600 lbs.
- Supplier No.:AC3036T
Specifications
About this item
16 gauge, Type 304 brushed stainless steel top. All work surface tabletops feature hat channel underneath for added strength.
- 34.5" (876 mm) working height
- Easy to add undershelves or overshelves
- Available in solid or perforated, with brushed or electropolished finish
- Four 33" (838 mm) chrome posts or stainless steel posts numbered in 1" (25 mm) increments for flexible and level positioning of the base
Base combination available with or without wire undershelf, with chrome or stainless steel H-frame(s) or C-frame(s).
Load capacity: 600 lbs.
Customers Who Bought This Also Bought