Chemware® Laboratory Matting, PTFE, Saint-Gobain Performance Plastics
Catalog #: 57462-006
Supplier: Saint Gobain Life Sciences
Specifications
- Width:30.5 cm (12")
- Roll length:3 m (10')
- Cat. no.:57462-006
- Supplier No.:D1069328
Specifications
About this item
Ideal liner for sinks, ovens and freezers
Nonstick Teflon® resin mesh has openings of approximately 6.4mm (1/4"). Thickness is approximately 4.2mm (5/32"), permitting easy cutting to desired shape or size. Web structure is nonporous, preventing absorption of chemicals, stains, and odors. May be used at extreme temperatures of –240 to 316°C (–400° to 600°F). Use with Teflon® resin cord to create a chemically inert dipping basket.
Customers Who Bought This Also Bought