VWR® Test Sieves 8", Stainless Steel
Catalog #: 57334-470
Supplier: VWR International
Specifications
- Mesh Size:180 µm (0.0071")
- USA Series:#80
Specifications
About this item
VWR® 8" diameter (203.2 mm) all stainless steel test sieves are durable and ideal for sieving applications where a medium sample size is required.
- Highly durable construction
- Stainless steel fabrication
VWR® 8" diameter (203.2 mm) all stainless steel test sieves are durable and ideal for sieving applications where a medium sample size is required.
Each sieve bears a traceable serial number and comes with a certificate of compliance verifying your sieve was made in compliance to the current ASTM E11 and ISO 3310 specifications. Sieve pans, sieve covers, sieve brushes and Centerline® sieve inspection or calibration certificates are all available accessories.
BodyTextAccessories: Half height (1") or full height (2") pans are available in brass or stainless steel. Pans with extended rims can be used for running multiple tests simultaneously. Sieve brushes are available in a variety of options, with brush head coarseness and handle design and construction being major decision factors.
Ordering information: Sieves are available in half height (1"), or full height (2"). Sieve height is measured from the frame rim to the sieve cloth.
Customers Who Bought This Also Bought