VWR® 8" Test Sieves, Brass and Stainless Steel
Catalog #: 57334-286
Supplier: VWR International
Small Business Enterprise
Specifications
- Mesh Size:150 µm (0.0059")
- USA Series:#100
Specifications
About this item
VWR® 8" diameter (203.2 mm ) brass frame with stainless steel wire cloth test sieves are durable and ideal for sieving applications where a medium sample size is required.
- Highly durable construction
- Brass or stainless steel fabrication
VWR® 8" diameter (203.2 mm ) brass frame with stainless steel wire cloth test sieves are durable and ideal for sieving applications where a medium sample size is required.
Each sieve bears a traceable serial number and comes with a certificate of compliance verifying your sieve was made in compliance to the current ASTM E11 and ISO 3310 specifications. Sieve pans, sieve covers, sieve brushes and Centerline® sieve inspection or calibration certificates are available as accessories.
BodyTextAccessories: Half height (1") or full height (2") pans are available in brass or stainless steel. Pans with extended rims can be used for running multiple tests simultaneously. Sieve brushes are available in a variety of options, with brush head coarseness and handle design and construction being major decision factors.
Ordering information: Sieves are available in half height (1"), or full height (2"). Sieve height is measured from the frame rim to the sieve cloth. USA Series #12 and higher come standard with UV adhesive, but they may be requested with solder only.
Customers Who Bought This Also Bought