Full Height Sieves, Stainless Steel Wire and Frame, W.S. Tyler™
Catalog #: 57324-443
Supplier: W.S. Tyler
Specifications
- Mesh Size:106 µm (0.0042")
- USA Series:#140
- Supplier No.:5211
Specifications
About this item
Full height sieves are 5.08cm (2") high above stainless steel wire cloth
Each sieve is serialized and supplied with a “Test Sieve Certificate.” Sieves are marked with the USA Sieve Number. Sieves one millimeter and coarser are identified by opening in millimeters and inches; sieves finer, by opening in microns and inches.
Conform to ASTM E-11 specifications.
Overall height: 7.4cm (2.9"). Diameter: 20.3cm (8").
Customers Who Bought This Also Bought