3" Test Sieves, W.S. Tyler™
Catalog #: 57321-945
Supplier: W.S. Tyler
Specifications
- Ø:3"
- Height:44.5 mm (1-3/4")
- Mesh Material:Stainless
- Mesh Size:425 µm
- USA Series:#40
- Supplier No.:1300
- Frame Material:Stainless steel
Specifications
About this item
These test sieves are available with stainless or brass frame and stainless cloth.
- Depth to cloth: 1-1/4"
Customers Who Bought This Also Bought