Drum Samplers, Kimble Chase, DWK Life Sciences
Catalog #: 56925-232
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:75 ml
- Length:43"
- O.D.:12 mm
- Cat. no.:56925-232
- Supplier No.:76000-75
Specifications
About this item
Conventional open-end drum thieves provide a quick method for sampling unmarked drums
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Units are easily broken for quick disposal.
Customers Who Bought This Also Bought