Specifications
- Description:Heavyweight
- Cat. no.:56620-826
- Dimensions:38.1 cm x 23 m (15" x 75')
- Supplier No.:MAT140
Specifications
About this item
Eight layers of 100% polypropylene are thermally bonded to make PIG Mat exceptionally strong; won't rip, tear or fray even when saturated. Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind.
- Eight layers of 100% polypropylene thermally bonded to be exceptionally strong
- Won't rip, tear or fray even when saturated
- Dimple pattern speeds wicking of liquid for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
- Dispenser box makes it easy to take, carry and store while protecting from dirt and moisture
Absorbs and retains oils, coolants, solvents and water
Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups. Light-weight construction is ideal for small tasks and cleanups.
Dark gray color hides grime so mat stays on the job longer. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job. Can be wrung out and incinerated after use to reduce waste or for fuels blending. Dispenser box makes it easy to take, carry and store your mat while protecting it from dirt and moisture. Rolls are ideal for covering large areas and soaking up leaks and overspray. Easy-tear perforations let you take only what you need, so you use less mat and save money.