Specifications
- Description:Heavy weight
- Packaging:100 Pads
- Dimensions:38.1x50.8 cm (15x20)"
- Supplier No.:MAT203
Specifications
About this item
Eight layers of 100% polypropylene are thermally bonded to make PIG® Absorbent Mat Pads exceptionally strong; they won't rip, tear or fray even when saturated.
- Polypropylene (made with 50% recycled content) soaks up and retains liquids
- Dimpled for quicker absorption of water-based liquids, petroleum products, solvents, and broad range of chemicals
- Choose light, medium, or heavy weight depending on the amount of liquid you need to absorb
- Can be incinerated after use to reduce waste
Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
Absorbs and retains oils, coolants, solvents and water. Dark gray color hides grime so mat stays on the job longer. Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job. Can be wrung out and incinerated after use to reduce waste or for fuels blending. PIG® pads are ideal for catching drips and soaking up spills. Easy-tear perforations let you take only what you need so you use less mat and save money.
Heavyweight construction delivers greater durability and absorbency for demanding tasks and large-volume cleanups. Mediumweight construction offers great performance for everyday tasks and cleanups.
Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind.