Specifications
- W×L:58.4 x 91.4 cm (23 x 36")
- Description:Deluxe underpads, blue backing
- Cat. no.:56616-030
- Backing Color:Blue
- Absorbency:680 ml
Specifications
About this item
These super absorbent underpads feature a multi-layer, cushioned construction that is breathable yet absorbent enough for hospital and laboratory use. The polymer layer channels and blocks fluids in the core for maximum fluid retention while eliminating odors and wicking wetness away from the skin.
- Three-layers of absorbent material
- Soft white spunbound polypropylene top sheet
- Super absorbent polymer made of cellulose
- Sealed on four sides to prevent liquid seepage
These pads are ideal for covering hospital beds and chairs, as well as for use during IV starts and minor surgical procedures
When used as a laboratory bench pad or bench cover, these underpads serve as a protective barrier for labware to prevent breakage and collect spills. Extra large sizes are available, to provide maximum coverage and protection. The backsheets are color-coded (blue or green). Deluxe pads are more absorbent and thicker with more absorbent celluose fluff than standard pads. Super deluxe pads have an additional super absorbent polymer.