Laboratory Safety Cans, Eagle Manufacturing
Catalog #: 56609-970
Supplier: Eagle Manufacturing
Specifications
- Capacity:3.8 L (1 gal.)
- Description:Safety can, 33 cm (13") height
- Material:Type 316 stainless steel
- Cat. no.:56609-970
- Supplier No.:1301
Specifications
About this item
For safe transport and dispensing of flammable liquids.
- Flame arrester reduces the possibility of ignition of flammable liquid vapors
- Spout cap with nitrile rubber gasket ensures a leakproof seal
- Electrically welded construction
- Oval shape conserves space
- Rolled edge pour spout
Certifications: Meet OSHA requirements and NFPA Code 30.
Customers Who Bought This Also Bought