Eye Dropper Bulbs, Walter Stern
Catalog #: 56311-027
Supplier: Walter Stern
Specifications
- Capacity:1 ml (0.03 oz.)
- Ø:14 mm (11/20")
- Length:37 mm (19/20")
- Color:Beige
- Material:Latex
- Cat. no.:56311-027
- Bore Size:6 mm (⅕")
- Supplier No.:200-1A
Specifications
About this item
Ideal for use with dropping bottles and pipettes.
Customers Who Bought This Also Bought