Eye Dropper Bulbs, Walter Stern
Catalog #: 56310-240
Supplier: Walter Stern
Specifications
- Capacity:2 ml (0.06 oz.)
- Ø:13 mm (1/2")
- Length:32 mm (11/4")
- Color:Red
- Material:Natural Rubber
- Cat. no.:56310-240
- Bore Size:6 mm (⅕")
- Supplier No.:200-2B
Specifications
About this item
Ideal for use with dropping bottles and pipettes.
Customers Who Bought This Also Bought