VWR® High-Purity Two-Stage Gas Regulators, Stainless Steel
Catalog # 55850-682
Supplier: VWR International
Specifications
- Outlet type:Stainless Steel Diaphragm Valve with 0.6 cm (1/4") Tube Fitting
- Max. inlet pressure:3000 psig
- Body outlet:0.6 cm (1/4") NPT
- Diaphragm:Type 316L Stainless Steel, 4.3 cm (111/16")
- Dual scale gauges:5 cm (2") psi/bar
- Cat. no.:55850-682
- Delivery Pressure Gauge:1 - 50 psig
- Inlet CGA:350
- Gas:Hydrogen
- Flow Capacity Standard:4500 CFH
Specifications
About this item
Regulators have a stainless steel barstock body and are suitable for corrosive gas applications, high-purity gas applications, research sample systems, process analyzers, gas chromatography, EPA protocol mixes, laser gas systems, and emission monitoring systems.
- Suitable for high-purity applications
- Two-stage design for constant outlet pressure
- Stainless steel diaphragm prevents contaminations
- One-piece PTFE encapsulated seat design with sintered filter
The two-stage design provides constant outlet pressure regardless of change in cylinder pressure. They may be used with corrosive gas applications. A stainless steel diaphragm eliminates contamination from diffusion or outgassing. A one-piece PTFE encapsulated seat design includes a sintered filter to protect the seat from particulate contamination. The 1x10-9cc/sec. inboard helium leak rate maintains gas purity levels. Front panel mountable.
Ordering information: Other delivery pressures and outlet connections are available; contact your Avantor sales representative for information.
Frequently Bought Together