Order Entry
ContactUsLinkComponent
VWR* Multistage Gas Regulator
VWR® Multistage Gas Regulators with Neoprene Diaphragms
Catalog #: 55850-484
Supplier:  VWR International
VWR* Multistage Gas Regulator
VWR® Multistage Gas Regulators with Neoprene Diaphragms
Catalog #: 55850-484
Supplier:  VWR International
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Valve outlet:
    0.6 cm (1/4") NPT
  • Body outlet:
    0.6 cm (1/4") NPT
  • Cat. no.:
    55850-484
  • Delivery Pressure Gauge:
    60 psig
  • Inlet CGA:
    350
  • Gas:
    Hydrogen
  • Delivery Range:
    0 - 50 psi
  • Supply Pressure Gauge:
    4000 psig
  • Flow Capacity Standard:
    4560 CFH

Specifications

About this item

VWR® Multistage Gas Regulators with Neoprene Diaphragms are designed for applications where a constant working pressure is important over a wide range of inlet pressures and flow rates.

  • Solderless construction for easy maintenance
  • Solid forged brass body contains two regulators
  • First stage reduces full cylinder pressure to 90%
  • Sintered inlet filter removes particulates, tank scale, and rust from gas stream

VWR® Multistage Gas Regulators feature safe, accurate, and sensitive delivery of reduced pressure

Note: For noncorrosive gases only.

Solderless construction for easy maintenance. Solid forged brass body contains two regulators. First stage reduces full cylinder pressure to 90% for safety. Particulates, tank scale, and rust are eliminated from gas stream with sintered inlet filter. Assembly features include: high-pressure valve, low-pressure valve, intermediate pressure relief valve between the two stages, back cap vent holes, bonnet vent holes, and diaphragm backup plate with burst hole. Neoprene diaphragms. External safety to 250psig. Regulator damage from contaminants is minimal.

Customers Who Bought This Also Bought