VWR® Shelf Liners
Catalog #: 54110-105
Supplier: VWR International
Specifications
- Dimensions:18" x 50 ft.
- Density:0.9 kg
- Thickness:3.2 mm
- Cat. no.:54110-105
Specifications
About this item
Shelf liners are made of non-absorbent plastic and can be used on both sides.
- Cross-linked, closed-cell foam
- Polyethylene construction
- Tape, staple, or tack in place
- Easy to clean
- Non-absorbent
- Usable on both sides
A resilient surface that helps to cushion sensitive instruments against vibration and reduce breakage. Provides surface protection from chemicals, heat, dirt, and broken glass. Can be easily cut to exact desired size. No chloroflourocarbon blowing agents used. May be taped or otherwise secured in place. Both sides are usable.
Customers Who Bought This Also Bought