Nalgene® Pipette Baskets, Thermo Scientific
Catalog #: 53596-065
Supplier: Thermo Fisher Scientific
Specifications
- For:Pipettes up to 61 cm (24") length
- Cat. no.:53596-065
- For Use With:Jars Ø16.5×H68.6 cm (6.5×27")
- Supplier No.:DS5241-0050
Specifications
About this item
High-density polyethylene basket used for soaking or washing pipettes.
Resilient plastic basket with handle that cushions pipettes. Perforated screen is recessed 19 mm (³/₄") into base for complete drainage. Basket Ext.Ø.: 13.3 cm (5 ¹/₄").
Ordering information: For use in 5242-series (36322-086-series) pipette jars (sold separately).
Customers Who Bought This Also Bought