Finntip™ Wide Orifice Pipette Tips, Thermo Scientific
Catalog #: 53516-244
Supplier: Thermo Fisher Scientific
Specifications
- Volume:100 - 1000 µL
- Tip Color:White
- Packed:Bulk
- Cat. no.:53516-244
- Supplier No.:9405050
Specifications
About this item
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips.
- Two different models cover volume range of 10 - 1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1 mm/1.8 mm
- Color code: White
- Length: 5.3 cm/7.2 cm
Ideal for pipetting macromolecules.
Customers Who Bought This Also Bought