Pipet-Aid® Portable Pipetting Device, Drummond Scientific
Catalog #: 53498-103
Supplier: Drummond
CSA Certified
UL Listed
Specifications
- Description:Portable Pipette Controller
- Electrical:110 V
- Supplier No.:4-000-100
Specifications
About this item
This lightweight, battery-powered pipette controller accepts plastic or glass pipettes from 1 to 100 ml.
- Pipette device works 2000 times without recharging
- Flow rate better than 25 ml at 5 s with 100 ml pipette
- Cordless and portable pipette controller
- Filtered, failsafe pipette nosepiece
- Holster wall bracket provided
With a rechargeable NiMH battery built into its handle, the portable pipette aid can be used continuously for eight hours, pipetting over 2000 times without recharging.
The media dispenser features a locking tissue culture filter that helps eliminate cross contamination due to over pipetting. The nosepiece incorporates a dual hydrophilic/hydrophobic 0.8 µm filter, which provides a barrier to 0.1 µm particles and prevents further use once contaminated by fluid. Work can be resumed soon after the simple filter replacement and nosepiece decontamination.
The battery charges overnight.
BodyTextAccessories: The tissue culture nosepiece kit is also available separately. Additional filters and an outer shell can be ordered separately.
Ordering information: This device includes the tissue culture nosepiece kit. The nosepiece kit is complete with housing, gaskets, rubber insert, and four filters. Additional filters may be ordered separately. A holster is included.
Customers Who Bought This Also Bought