Specifications
- Color:Avocado Paint
- Description:Large Cabinet with Reflectors
- Cat. no.:53497-120
- H×W×D:76.2×76.2×30.5 cm (30×30×12")
- Shipping Weight:24 kg (53 lbs.)
- Supplier No.:F-100
Specifications
About this item
These cabinets provide reliable infection control where workers share protective eyewear and headsets.
- Durable, Heavy-Gauge Steel Construction
- Ultraviolet Sanitation Processes
- Safe and Easy to Use
- Electrical Requirement: 110 V
- Fifteen-Minute Timer for Controlled Sterilization Provided
The ultraviolet sanitation processes are lethal to virtually 100% of microorganisms
Large Cabinets with Reflectors have a capacity of 40 glasses and goggles or 20 headsets and are made of 24 gauge steel. Their aluminum reflectors increase ultraviolet light effectiveness. 24 gauge stainless steel Economical Cabinets have a capacity of 30 glasses and goggles. 22 gauge steel Cabinets with Reflectors have a capacity of 40 glasses and goggles. Aluminum reflectors increase ultraviolet light effectiveness.
Safe, easy-to-use steel cabinets have no messy dripping or drying and are available with painted or stainless steel exterior. They have an electrical requirement of 110 V.