Microcaps® Disposable Micropipettes, Drummond
Catalog #: 53440-045
Supplier: Drummond
Specifications
- Capacity:3 µl
- I.D.:0.0136"
- Length:32 mm
- O.D.:0.0340"
- Description:Standard Size Microcaps
- Cat. no.:53440-045
- Supplier No.:1-000-0030
Specifications
About this item
Drummond microcaps are a fast, safe, clean, and accurate way to transfer liquids in micro quantities.
- Accurate (±1%)
- Dependable
- Easy to use
- Fast
They are precision-bore glass capillary tubes cut to predetermined lengths, so fill volumes are constant and precise.
Capillary action draws the fluid into the tube, and a squeeze of the bulb dispenses it. For spotting applications such as TLC, a provided spotting holder allows the liquid to be dispensed by touching the tube to the spotting surface.
Microcaps are inexpensive and disposable.
Ordering information: This kit includes 100 microcaps and one bulb dispenser.
Customers Who Bought This Also Bought