Dye Pipettes, Glass, Color-Coded
Catalog #: 53383-336
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:25 ml
- Color Code:White
- Tolerance:±0.10 ml
- Subdivisions:0.5 mL
- Supplier No.:PF8144N
Specifications
About this item
Calibrated to deliver with blowout.
Made of tough borosilicate glass. Color-coded for quick, accurate identification.
Perfect for pipetting dark color dye solutions. Pipettes feature an inverse scale with volume graduations starting at zero at tip and are easier to read than conventional amber markings.
Customers Who Bought This Also Bought