PYREX® Serological Pipettes, Corning
Catalog #: 53284-463
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:50 ml
- Description:Pipet, sterile serological Pyrex®
- Cat. no.:53284-463
- Packaging:Individually Wrapped
- Subdivisions:0.5 ml
- Negative Graduations:3.0 ml
- Supplier No.:7077B-50
Specifications
About this item
These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.
- All pipettes have negative graduations
- Fire-polished tips for burr-free, even flow rates
Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.
Certifications: Colors conform to I.S.O. standards.
Packaging: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.
Customers Who Bought This Also Bought