VWR® Culture Tubes, Disposable, with Screw-Cap Finish, Borosilicate Glass
Catalog #: 53283-802
Supplier: VWR International
Specifications
- Capacity:12 ml
- Ø:16 mm
- Height:100 mm
- Thread Finish:15-415
Specifications
About this item
Tubes have a marking spot and reference mark for orientation during use and a threaded neck to accept screw cap.
- Borosilicate glass constuction
- Marking spot and orientation reference mark on all tubes
Please note: The capacity given below indicates the brim capacity (overflow capacity).
Delivery: Caps are not supplied, sold seperately.
Customers Who Bought This Also Bought