Specifications
- Length:5.88 cm (25/16")
- Volume:1 - 200 µl
- Sterile:+
- Tip Style:MicroPoint
- Supplier No.:2069IW
Specifications
About this item
Tips ensure 100% protection against aerosol and liquid contamination.
- Pre-sterilized tips
Low retention tips reduce sample loss due to adhesion, allowing for more accurate dispensing and an increased level of reproducibility.
They feature the MicroPoint™ minimized profile design and molded reference marks at 10, 50, and 100 µl. The ART® barrier traps contaminants, keeping them out of pipettors and samples. This also protects the sensitive inner components of the pipettor and prolongs pipettor life. ART® tips are ideal for nucleic amplification procedures, pipetting of radioactive samples, or any application where critical sample handling is required. Tips are compatible with certain Eppendorf®, Oxford BenchMate®, Finnpipette®, Pipetman®, and Rainin® series pipettors.