Shorty Disposable Serological Pipettes, Glass, Sterile, Plugged, Kimble Chase
Catalog #: 53047-608
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:25 ml
- Cat. no.:53047-608
- Packaging:Individually Wrapped
- Tolerance:±1.0 ml
- Subdivisions:0.5 mL
- Negative Graduations:10.0 ml
- Supplier No.:72115-25210
Specifications
About this item
Calibrated to deliver with blowout after free flow of liquid has ended
Ideal for use in tissue culture work and other procedures performed under a hood or in other confined areas.
Ordering information: Available individually wrapped or in multi-bag packs.
Customers Who Bought This Also Bought