Nalgene® VERSI-DRY® Lab Table Soakers, Thermo Scientific
Catalog #: 52857-102
Supplier: Thermo Fisher Scientific
Specifications
- W×L:50.8 cm x 91.4 m (20" x 300')
- Description:Light Duty Roll
- Cat. no.:52857-102
- Supplier No.:37066-00
Specifications
About this item
Soakers are designed to speed clean-up time and protect lab tabletops from acids, dyes, and radioactive applications
Standard VERSI-DRY® soakers are white and absorb 750 mL/m2. Super absorbent soakers are blue and absorb 1050 mL/m2. Light duty soakers are white and absorb 300 mL/m2.
Soakers feature thousands of THIRSTY CELLS™ that quickly absorb spills. Soft surface also provides a cushion for breakable equipment. Nonskid, chemical-resistant, waterproof polyethylene backing holds soaker securely in place.
Ordering information: Available in rolls, mats, and convenient waste-reducing dispenser packs.
Customers Who Bought This Also Bought