Mortar and Pestle Sets, Glass, Variety Glass
Catalog #: 50415-100
Supplier: Variety Glass
Specifications
- Volume:909 ml
- Height:143 mm
- Inner Diameter:156 mm
- Supplier No.:826-6F
Specifications
About this item
Mortar and pestle sets are made of clear, heavy, flint glass
Mortar has a heavy molded base and lip for pouring. Sold as a set.
Customers Who Bought This Also Bought