Generators for Polytron® PT Models, Kinematica
Catalog #: 47751-626
Supplier: Kinematica
Small Business Enterprise
Specifications
- Description:PT-DA 05 / 2EC-E085, Saw Tooth
- Cat. no.:47751-626
- Diameter ×L:5× 85 mm
- For Use With:PT 1200 E, PT 1300 D, PT 2500 E
- Sample Volume:0.05 - 2 ml
- Supplier No.:11030012
- Diameter:5 mm
Specifications
About this item
Customers Who Bought This Also Bought