Order Entry
ContactUsLinkComponent
Homogenizer
POLYTRON® PT 1200 E Handheld Homogenizers, Kinematica
Catalog #: 47751-624
Supplier:  Kinematica
Small Business Enterprise
Homogenizer
POLYTRON® PT 1200 E Handheld Homogenizers, Kinematica
Catalog #: 47751-624
Supplier:  Kinematica
Small Business Enterprise

Specifications

  • Volume H₂O:
    0,05 - 250 ml, processing vol.
  • Description:
    POLYTRON® PT 1200 E Handheld Homogenizer
  • Sound level:
    Drive without aggregate:
    ≤ 65 dB(A) at 20,000 rpm;
    ≤ 76 dB(A) at 25,000 rpm
  • Power rating:
    Universal with carbon brushes; 100 W drive power
  • Speed range:
    0 to 25,000 rpm
  • Cat. no.:
    47751-624
  • Electrical:
    115 V
  • Supplier No.:
    11010026

Specifications

About this item

Model PT 1200E features an ergonomic design for repetitive motions and prolonged use, a 100W motor with safety power supply, and fingertip speed control up to 25,000rpm.

  • Efficient sample preparation–because fast dispersion saves time
  • Easy operation with an on-off switch and speed control
  • Lightweight
  • Intelligent variable speed control for long equipment life
  • Low noise
  • Height adjustable stand (available as optional)
  • Switch aggregate quickly with Click & Go coupling
  • Easy aggregate clean-up with EasyClean design

Powerful motor and effective aggregate action combine to rapidly break down plant and animal tissue, heart muscle, and other general homogenizing applications.

For standard dispersing aggregates (generators), the universal geometry uses two rows of teeth, is suitable for a large spectrum of laboratory applications, and it is reliable and efficient. Disposable aggregates are also available.

Ordering information: Dispersing aggregates/generators (required for operation; sold separately) are not included with purchase of homogenizer. Includes power cable and tabletop power supply (1.8 m).
Customers Who Bought This Also Bought